- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 7 7/16 in Inside Diameter
- 9.843 in Outside Diameter
| Transmitted Axial Force | 329715 lbf |
| Style | Self-Centering |
| Type | Locking Device |
| Series | TLK450 |
| Screw Tightening Torque | 262 lb/ft |
| Manufacturer Name | TOLLOK |
| Thread Size | M16 |
| Torque | 100133 ft lb |
| No. of Screws | 16 |
| Internal Hub Force | 22290 psi |
| O.D. | 9.843 in |
| I.D. | 7 7/16 in |
| Weight | 47.0 LB |
| EAN or UPC | 782934862359 |

