- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 7 3/4 in Inside Diameter
- 10.236 in Outside Diameter
| Locking Type | Internal Locking |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 21392 psi |
| Torque | 104341 ft lb |
| Hub Surface Pressure | 16196 psi |
| I.D. | 7 3/4 in |
| Series | TLK450 |
| Type | Locking Device |
| Outer Ring Length | 5.276 in |
| No. of Screws | 16 |
| Grade | 12.9 |
| O.D. | 10.236 in |
| Transmitted Axial Force | 329715 lbf |
| Style | Self-Centering |
| Screw Tightening Torque | 262 lb/ft |
| Thread Size | M16 |
| Outer Ring + Stroke | 5.748 in |
| Weight | 49.0 LB |
| EAN or UPC | 782934858895 |

