- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 7 in Inside Diameter
- 9.252 in Outside Diameter
| Manufacturer Name | TOLLOK |
| No. of Screws | 16 |
| I.D. | 7 in |
| Screw Tightening Torque | 262 lb/ft |
| Internal Hub Force | 23684 psi |
| Thread Size | M16 |
| O.D. | 9.252 in |
| Style | Self-Centering |
| Transmitted Axial Force | 329715 lbf |
| Series | TLK450 |
| Torque | 94244 ft lb |
| Type | Locking Device |
| Weight | 41.0 LB |
| EAN or UPC | 782934854255 |

