- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 6 15/16 in Inside Diameter
- 9.252 in Outside Diameter
| Manufacturer Name | TOLLOK |
| Grade | 12.9 |
| Series | TLK450 |
| Locking Type | Internal Locking |
| Internal Hub Force | 23897 psi |
| Torque | 93402 ft lb |
| Hub Surface Pressure | 17919 psi |
| Transmitted Axial Force | 329715 lbf |
| I.D. | 6 15/16 in |
| O.D. | 9.252 in |
| Screw Tightening Torque | 262 lb/ft |
| No. of Screws | 16 |
| Thread Size | M16 |
| Style | Self-Centering |
| Outer Ring + Stroke | 5.748 in |
| Outer Ring Length | 5.276 in |
| Type | Locking Device |
| Weight | 41.0 LB |
| EAN or UPC | 782934861444 |

