- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 6 1/2 in Inside Diameter
- 8.858 in Outside Diameter
| Screw Tightening Torque | 262 lb/ft |
| Hub Surface Pressure | 16376 psi |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| Outer Ring Length | 5.276 in |
| No. of Screws | 14 |
| Grade | 12.9 |
| Torque | 76572 ft lb |
| Transmitted Axial Force | 288500 lbf |
| Locking Type | Internal Locking |
| Internal Hub Force | 22317 psi |
| Series | TLK450 |
| Style | Self-Centering |
| Thread Size | M16 |
| I.D. | 6 1/2 in |
| Outer Ring + Stroke | 5.748 in |
| O.D. | 8.858 in |
| Weight | 37.0 LB |
| EAN or UPC | 782934858611 |

