- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 6 in Inside Diameter
- 8.268 in Outside Diameter
| Thread Size | M14 |
| No. of Screws | 16 |
| I.D. | 6 in |
| Series | TLK450 |
| Outer Ring Length | 4.094 in |
| Transmitted Axial Force | 237234 lbf |
| Style | Self-Centering |
| Internal Hub Force | 25616 psi |
| Type | Locking Device |
| Locking Type | Internal Locking |
| Manufacturer Name | TOLLOK |
| Hub Surface Pressure | 18590 psi |
| Torque | 58123 ft lb |
| Outer Ring + Stroke | 4.567 in |
| O.D. | 8.268 in |
| Grade | 12.9 |
| Screw Tightening Torque | 170 lb/ft |
| Weight | 25.0 LB |
| EAN or UPC | 782934852312 |

