- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 5 15/16 in Inside Diameter
- 7.874 in Outside Diameter
| Type | Locking Device |
| I.D. | 5 15/16 in |
| Series | TLK450 |
| Hub Surface Pressure | 19519 psi |
| Outer Ring Length | 4.094 in |
| Internal Hub Force | 25885 psi |
| Outer Ring + Stroke | 4.567 in |
| Torque | 57517 ft lb |
| Style | Self-Centering |
| O.D. | 7.874 in |
| Manufacturer Name | TOLLOK |
| No. of Screws | 16 |
| Grade | 12.9 |
| Screw Tightening Torque | 170 lb/ft |
| Locking Type | Internal Locking |
| Thread Size | M14 |
| Transmitted Axial Force | 237234 lbf |
| Weight | 24.0 LB |
| EAN or UPC | 782934857706 |

