- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 5 1/2 in Inside Diameter
- 7.48 in Outside Diameter
| O.D. | 7.48 in |
| Transmitted Axial Force | 207579 lbf |
| Hub Surface Pressure | 17978 psi |
| Thread Size | M14 |
| Manufacturer Name | TOLLOK |
| No. of Screws | 14 |
| Style | Self-Centering |
| Screw Tightening Torque | 170 lb/ft |
| Internal Hub Force | 24451 psi |
| Outer Ring Length | 4.094 in |
| Grade | 12.9 |
| I.D. | 5 1/2 in |
| Locking Type | Internal Locking |
| Type | Locking Device |
| Outer Ring + Stroke | 4.567 in |
| Series | TLK450 |
| Torque | 46619 ft lb |
| Weight | 22.0 LB |
| EAN or UPC | 782934861451 |

