- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 4 15/16 in Inside Diameter
- 7.087 in Outside Diameter
| Internal Hub Force | 23346 psi |
| Outer Ring Length | 4.094 in |
| Transmitted Axial Force | 177925 lbf |
| Locking Type | Internal Locking |
| Thread Size | M14 |
| O.D. | 7.087 in |
| Grade | 12.9 |
| Series | TLK450 |
| No. of Screws | 12 |
| Torque | 35872 ft lb |
| Screw Tightening Torque | 170 lb/ft |
| I.D. | 4 15/16 in |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Outer Ring + Stroke | 4.567 in |
| Hub Surface Pressure | 16266 psi |
| Weight | 22.0 LB |
| EAN or UPC | 782934857652 |

