- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 4 1/2 in Inside Diameter
- 6.496 in Outside Diameter
| Manufacturer Name | TOLLOK |
| Outer Ring Length | 3.543 in |
| O.D. | 6.496 in |
| Type | Locking Device |
| Transmitted Axial Force | 151287 lbf |
| I.D. | 4 1/2 in |
| Screw Tightening Torque | 107 lb/ft |
| Torque | 27799 ft lb |
| Grade | 12.9 |
| Outer Ring + Stroke | 3.937 in |
| No. of Screws | 14 |
| Thread Size | M12 |
| Internal Hub Force | 25169 psi |
| Locking Type | Internal Locking |
| Series | TLK450 |
| Style | Self-Centering |
| Hub Surface Pressure | 17435 psi |
| Weight | 16.0 LB |
| EAN or UPC | 782934863066 |

