- Locking Ring
- 3.4375 in ID
- 5.118 in OD
- 3.071 in Width
- Self Centering Medium Torque
features
- Self centering
- Very high torque
- Available from 1" to 8" diameter
- Offers economical advantages
| Style | Self-Centering |
| Overall Length | 3.071 in |
| Manufacturer Name | TOLLOK |
| External Hub Force | 16750 psi |
| I.D. | 3 7/16 in |
| Transmitted Axial Force | 89063 lbf |
| No. of Screws | 12 |
| Type | Locking Device |
| Internal Hub Force | 24938 psi |
| Series | TLK450 |
| Screw Tightening Torque | 61 lb/ft |
| O.D. | 5.118 in |
| Bolt Size | 12 x M10 |
| Inch/Metric | Inch |
| Thread Size | M10 |
| Torque | 89063 ft lb |
| Weight | 8.0 LB |
| EAN or UPC | 782934851070 |

