- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 3 1/8 in Inside Diameter
- 4.724 in Outside Diameter
| O.D. | 4.724 in |
| Transmitted Axial Force | 89063 lbf |
| Internal Hub Force | 27432 psi |
| I.D. | 3 1/8 in |
| No. of Screws | 12 |
| Series | TLK450 |
| Style | Self-Centering |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 61 lb/ft |
| Thread Size | M10 |
| Torque | 11365 ft lb |
| Weight | 8.0 LB |
| EAN or UPC | 782934855641 |

