- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 2 15/16 in Inside Diameter
- 4.724 in Outside Diameter
| I.D. | 2 15/16 in |
| Manufacturer Name | TOLLOK |
| Outer Ring Length | 2.756 in |
| Type | Locking Device |
| O.D. | 4.724 in |
| Locking Type | Internal Locking |
| Torque | 10683 ft lb |
| No. of Screws | 12 |
| Screw Tightening Torque | 61 lb/ft |
| Internal Hub Force | 29183 psi |
| Series | TLK450 |
| Grade | 12.9 |
| Transmitted Axial Force | 89063 lbf |
| Thread Size | M10 |
| Outer Ring + Stroke | 3.071 in |
| Style | Self-Centering |
| Hub Surface Pressure | 18145 psi |
| Weight | 8.0 LB |
| EAN or UPC | 782934853654 |

