- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 2 11/16 in Inside Diameter
- 4.331 in Outside Diameter
| Transmitted Axial Force | 74219 lbf |
| No. of Screws | 10 |
| O.D. | 4.331 in |
| Type | Locking Device |
| I.D. | 2 11/16 in |
| Series | TLK450 |
| Screw Tightening Torque | 61 lb/ft |
| Internal Hub Force | 26582 psi |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| Torque | 8145 ft lb |
| Thread Size | M10 |
| Weight | 7.0 LB |
| EAN or UPC | 782934856716 |

