- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 2 9/16 in Inside Diameter
- 3.74 in Outside Diameter
| I.D. | 2 9/16 in |
| Grade | 12.9 |
| Style | Self-Centering |
| Screw Tightening Torque | 30 lb/ft |
| O.D. | 3.74 in |
| Outer Ring Length | 2.205 in |
| Thread Size | M8 |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| No. of Screws | 10 |
| Locking Type | Internal Locking |
| Hub Surface Pressure | 15037 psi |
| Internal Hub Force | 21947 psi |
| Torque | 4891 ft lb |
| Transmitted Axial Force | 46743 lbf |
| Series | TLK450 |
| Outer Ring + Stroke | 2.52 in |
| Weight | 4.0 LB |
| EAN or UPC | 782934851117 |

