- Locking Ring
- 2.4375 in ID
- 3.740 in OD
- 2.520 in Width
- Self Centering Medium Torque
features
- Self centering
- Very high torque
- Available from 1" to 8" diameter
- Offers economical advantages
| Style | Self-Centering |
| O.D. | 3.74 in |
| Type | Locking Device |
| Series | TLK450 |
| Transmitted Axial Force | 46743 lbf |
| Thread Size | M8 |
| Torque | 46743 ft lb |
| Screw Tightening Torque | 30 lb/ft |
| External Hub Force | 15037 psi |
| Manufacturer Name | TOLLOK |
| No. of Screws | 10 |
| Bolt Size | 10 x M8 |
| I.D. | 2 7/16 in |
| Inch/Metric | Inch |
| Overall Length | 2.52 in |
| Internal Hub Force | 23073 psi |
| Weight | 4.0 LB |
| EAN or UPC | 782934854118 |

