- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 2 7/8 in Inside Diameter
- 4.331 in Outside Diameter
features
- Self centering
- Very high torque
- Available from 1" to 8" diameter
- Offers economical advantages
| Screw Tightening Torque | 61 lb/ft |
| Transmitted Axial Force | 74219 lbf |
| I.D. | 2 7/8 in |
| Torque | 8713 ft lb |
| Overall Length | 3.071 in |
| Series | TLK450 |
| No. of Screws | 10 |
| Internal Hub Force | 24848 psi |
| Outer Ring + Stroke | 3.071 in |
| Inch/Metric | Inch |
| Bolt Size | 10 x M10 |
| Thread Size | M10 |
| Hub Surface Pressure | 16496 psi |
| Type | Locking Device |
| Grade | 12.9 |
| Outer Ring Length | 2.756 in |
| Locking Type | Internal Locking |
| Manufacturer Name | TOLLOK |
| External Hub Force | 16496 psi |
| O.D. | 4.331 in |
| Style | Self-Centering |
| Weight | 7.0 LB |
| EAN or UPC | 782934858437 |

