- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 2 1/8 in Inside Diameter
- 3.346 in Outside Diameter
| Thread Size | M8 |
| O.D. | 3.346 in |
| Grade | 12.9 |
| Locking Type | Internal Locking |
| Manufacturer Name | TOLLOK |
| Style | Self-Centering |
| Series | TLK450 |
| Type | Locking Device |
| No. of Screws | 8 |
| Internal Hub Force | 21173 psi |
| Outer Ring Length | 2.205 in |
| Screw Tightening Torque | 30 lb/ft |
| Hub Surface Pressure | 13445 psi |
| Torque | 3245 ft lb |
| Transmitted Axial Force | 37394 lbf |
| Outer Ring + Stroke | 2.52 in |
| I.D. | 2 1/8 in |
| Weight | 3.0 LB |
| EAN or UPC | 782934852282 |

