- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 2 in Inside Diameter
- 3.15 in Outside Diameter
features
- Self centering
- Very high torque
- Available from 1" to 8" diameter
- Offers economical advantages
| Manufacturer Name | TOLLOK |
| Hub Surface Pressure | 14285 psi |
| Bolt Size | 8 x M8 |
| O.D. | 3.15 in |
| Locking Type | Internal Locking |
| Thread Size | M8 |
| Screw Tightening Torque | 30 lb/ft |
| Transmitted Axial Force | 37394 lbf |
| Type | Locking Device |
| No. of Screws | 8 |
| I.D. | 2 in |
| Series | TLK450 |
| Outer Ring Length | 2.205 in |
| Internal Hub Force | 22496 psi |
| Style | Self-Centering |
| Torque | 3054 ft lb |
| Grade | 12.9 |
| Inch/Metric | Inch |
| External Hub Force | 14285 psi |
| Overall Length | 2.52 in |
| Outer Ring + Stroke | 2.52 in |
| Weight | 3.0 LB |
| EAN or UPC | 782934860485 |

