- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 1 7/16 in Inside Diameter
- 2.362 in Outside Diameter
features
- Offers economical advantages
- Very high torque
- Available from 1" to 8" diameter
- Self centering
| Style | Self-Centering |
| Grade | 12.9 |
| Overall Length | 1.772 in |
| External Hub Force | 14802 psi |
| Inch/Metric | Inch |
| Series | TLK450 |
| Manufacturer Name | TOLLOK |
| Outer Ring Length | 1.535 in |
| Thread Size | M6 |
| Transmitted Axial Force | 20239 lbf |
| O.D. | 2.362 in |
| I.D. | 1 7/16 in |
| Torque | 1188 ft lb |
| Outer Ring + Stroke | 1.772 in |
| Screw Tightening Torque | 13 lb/ft |
| Type | Locking Device |
| No. of Screws | 8 |
| Locking Type | Internal Locking |
| Internal Hub Force | 24323 psi |
| Bolt Size | 8 x M6 |
| Hub Surface Pressure | 14802 psi |
| Weight | 2.0 LB |
| EAN or UPC | 782934852725 |

