Skip to content Skip to navigation menu
Tollok Locking Device

T450P010508

Tollok Locking Device
Item #111409402
  • Self-Centering Style
  • Internal Locking Type
  • Locking Device Type
  • 1 5/8 in Inside Diameter
  • 2.953 in Outside Diameter
  • 2.835 in Width
+ Show More + Show Less
Tollok Locking Device
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Centering Style
  • Internal Locking Type
  • Locking Device Type
  • 1 5/8 in Inside Diameter
  • 2.953 in Outside Diameter

features

  • Self centering
  • Very high torque
  • Available from 1" to 8" diameter
  • Offers economical advantages
Outer Ring Length 2.205 in
Screw Tightening Torque 30 lb/ft
I.D. 1 5/8 in
Overall Length 2.52 in
External Hub Force 15237 psi
Inch/Metric Inch
Outer Ring + Stroke 2.52 in
Manufacturer Name TOLLOK
Thread Size M8
Style Self-Centering
Hub Surface Pressure 15237 psi
Internal Hub Force 27687 psi
Type Locking Device
Series TLK450
Bolt Size 8 x M8
Torque 2481 ft lb
Transmitted Axial Force 37394 lbf
No. of Screws 8
O.D. 2.953 in
Grade 12.9
Locking Type Internal Locking
Weight 2.0 LB
EAN or UPC 782934852794
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison