- Locking Ring
- 1.3750 in ID
- 2.362 in OD
- 1.772 in Width
- Self Centering Medium Torque
features
- Self centering
- Very high torque
- Available from 1" to 8" diameter
- Offers economical advantages
| Bolt Size | 8 x M6 |
| Style | Self-Centering |
| No. of Screws | 8 |
| Series | TLK450 |
| External Hub Force | 14802 psi |
| I.D. | 1 3/8 in |
| Screw Tightening Torque | 13 lb/ft |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Torque | 20239 ft lb |
| Inch/Metric | Inch |
| O.D. | 2.362 in |
| Thread Size | M6 |
| Overall Length | 1.772 in |
| Transmitted Axial Force | 20239 lbf |
| Internal Hub Force | 25429 psi |
| Weight | 2.0 LB |
| EAN or UPC | 782934850097 |

