- Locking Ring
- 1.5000 in ID
- 2.953 in OD
- 2.520 in Width
- Self Centering Medium Torque
features
- Self centering
- Very high torque
- Available from 1" to 8" diameter
- Offers economical advantages
| Thread Size | M8 |
| Inch/Metric | Inch |
| No. of Screws | 8 |
| O.D. | 2.953 in |
| Bolt Size | 8 x M8 |
| Torque | 37394 ft lb |
| Internal Hub Force | 29994 psi |
| Style | Self-Centering |
| Overall Length | 2.52 in |
| Transmitted Axial Force | 37394 lbf |
| External Hub Force | 15237 psi |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Series | TLK450 |
| I.D. | 1 1/2 in |
| Screw Tightening Torque | 30 lb/ft |
| Weight | 2.0 LB |
| EAN or UPC | 782934856068 |

