- Locking Ring
- 1.0000 in ID
- 2.165 in OD
- 1.772 in Width
- Self Centering Medium Torque
features
- Self centering
- Very high torque
- Available from 1" to 8" diameter
- Offers economical advantages
| Overall Length | 1.772 in |
| Type | Locking Device |
| Torque | 20239 ft lb |
| Manufacturer Name | TOLLOK |
| Thread Size | M6 |
| Transmitted Axial Force | 20239 lbf |
| Internal Hub Force | 34965 psi |
| Style | Self-Centering |
| External Hub Force | 16147 psi |
| Screw Tightening Torque | 13 lb/ft |
| I.D. | 1 in |
| Bolt Size | 8 x M6 |
| O.D. | 2.165 in |
| Inch/Metric | Inch |
| Series | TLK450 |
| No. of Screws | 8 |
| Weight | 1.0 LB |
| EAN or UPC | 782934857140 |

