- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 400 mm Inside Diameter
- 495 mm Outside Diameter
| Transmitted Axial Force | 1041048 lbf |
| Screw Tightening Torque | 685.93 lb/ft |
| Locking Type | Internal Locking |
| Torque | 682982 ft lb |
| O.D. | 495 mm |
| Series | TLK450 |
| Style | Self-Centering |
| Type | Locking Device |
| Internal Hub Force | 23496 psi |
| Thread Size | M22 |
| No. of Screws | 26 |
| Grade | 12.9 |
| Hub Surface Pressure | 19000 psi |
| Outer Ring Length | 190 mm |
| Manufacturer Name | TOLLOK |
| I.D. | 400 mm |
| Outer Ring + Stroke | 202 mm |
| Weight | 216.0 LB |
| EAN or UPC | 782934862625 |

