- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 380 mm Inside Diameter
- 475 mm Outside Diameter
| I.D. | 380 mm |
| Manufacturer Name | TOLLOK |
| Thread Size | M22 |
| No. of Screws | 26 |
| Series | TLK450 |
| Torque | 649055 ft lb |
| Style | Self-Centering |
| Internal Hub Force | 24656 psi |
| Transmitted Axial Force | 1041048 lbf |
| Type | Locking Device |
| O.D. | 475 mm |
| Screw Tightening Torque | 685.93 lb/ft |
| Weight | 205.0 LB |
| EAN or UPC | 782934851261 |

