- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 360 mm Inside Diameter
- 455 mm Outside Diameter
| Style | Self-Centering |
| Type | Locking Device |
| Transmitted Axial Force | 880766 lbf |
| I.D. | 360 mm |
| Locking Type | Internal Locking |
| Thread Size | M22 |
| Manufacturer Name | TOLLOK |
| Grade | 12.9 |
| Outer Ring Length | 190 mm |
| Hub Surface Pressure | 17405 psi |
| Screw Tightening Torque | 685.93 lb/ft |
| No. of Screws | 22 |
| Internal Hub Force | 22046 psi |
| Torque | 519981 ft lb |
| O.D. | 455 mm |
| Series | TLK450 |
| Outer Ring + Stroke | 202 mm |
| Weight | 196.0 LB |
| EAN or UPC | 782934860522 |

