- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 320 mm Inside Diameter
- 405 mm Outside Diameter
| Grade | 12.9 |
| Internal Hub Force | 22916 psi |
| Series | TLK450 |
| I.D. | 320 mm |
| Outer Ring + Stroke | 177 mm |
| Torque | 371362 ft lb |
| Style | Self-Centering |
| No. of Screws | 22 |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| Transmitted Axial Force | 707670 lbf |
| Thread Size | M20 |
| Locking Type | Internal Locking |
| Hub Surface Pressure | 18130 psi |
| Screw Tightening Torque | 508.92 lb/ft |
| Outer Ring Length | 165 mm |
| O.D. | 405 mm |
| Weight | 132.0 LB |
| EAN or UPC | 782934859618 |

