- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 280 mm Inside Diameter
- 355 mm Outside Diameter
| O.D. | 355 mm |
| Internal Hub Force | 23786 psi |
| Torque | 295025 ft lb |
| Outer Ring Length | 165 mm |
| Type | Locking Device |
| I.D. | 280 mm |
| Locking Type | Internal Locking |
| Thread Size | M20 |
| Screw Tightening Torque | 508.92 lb/ft |
| Style | Self-Centering |
| No. of Screws | 20 |
| Outer Ring + Stroke | 177 mm |
| Manufacturer Name | TOLLOK |
| Transmitted Axial Force | 643377 lbf |
| Series | TLK450 |
| Hub Surface Pressure | 18855 psi |
| Grade | 12.9 |
| Weight | 101.0 LB |
| EAN or UPC | 782934857416 |

