- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 260 mm Inside Diameter
- 325 mm Outside Diameter
| I.D. | 260 mm |
| Series | TLK450 |
| Transmitted Axial Force | 453421 lbf |
| Torque | 193241 ft lb |
| Thread Size | M16 |
| O.D. | 325 mm |
| Type | Locking Device |
| Screw Tightening Torque | 261.83 lb/ft |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 22336 psi |
| Style | Self-Centering |
| No. of Screws | 22 |
| Weight | 66.0 LB |
| EAN or UPC | 782934862144 |

