- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 200 mm Inside Diameter
- 260 mm Outside Diameter
| Type | Locking Device |
| Series | TLK450 |
| Manufacturer Name | TOLLOK |
| Thread Size | M16 |
| Transmitted Axial Force | 329556 lbf |
| O.D. | 260 mm |
| I.D. | 200 mm |
| No. of Screws | 16 |
| Internal Hub Force | 21031 psi |
| Style | Self-Centering |
| Screw Tightening Torque | 261.83 lb/ft |
| Torque | 108053 ft lb |
| Weight | 49.0 LB |
| EAN or UPC | 782934851049 |

