- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 180 mm Inside Diameter
- 235 mm Outside Diameter
| O.D. | 235 mm |
| Outer Ring + Stroke | 146 mm |
| No. of Screws | 16 |
| Thread Size | M16 |
| Style | Self-Centering |
| Grade | 12.9 |
| Internal Hub Force | 23351 psi |
| Manufacturer Name | TOLLOK |
| Hub Surface Pressure | 17985 psi |
| Type | Locking Device |
| Torque | 97358 ft lb |
| Screw Tightening Torque | 261.83 lb/ft |
| Series | TLK450 |
| I.D. | 180 mm |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 329556 lbf |
| Outer Ring Length | 134 mm |
| Weight | 41.0 LB |
| EAN or UPC | 782934858277 |

