- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 170 mm Inside Diameter
- 225 mm Outside Diameter
| Series | TLK450 |
| O.D. | 225 mm |
| Outer Ring + Stroke | 146 mm |
| Transmitted Axial Force | 288418 lbf |
| Type | Locking Device |
| Hub Surface Pressure | 16389 psi |
| Torque | 80394 ft lb |
| No. of Screws | 14 |
| Manufacturer Name | TOLLOK |
| Outer Ring Length | 134 mm |
| Internal Hub Force | 21611 psi |
| Locking Type | Internal Locking |
| Grade | 12.9 |
| Style | Self-Centering |
| I.D. | 170 mm |
| Thread Size | M16 |
| Screw Tightening Torque | 261.83 lb/ft |
| Weight | 37.0 LB |
| EAN or UPC | 782934855016 |

