- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 140 mm Inside Diameter
- 190 mm Outside Diameter
| Internal Hub Force | 24366 psi |
| Torque | 47647 ft lb |
| I.D. | 140 mm |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 207490 lbf |
| Hub Surface Pressure | 17985 psi |
| Type | Locking Device |
| Thread Size | M14 |
| Outer Ring + Stroke | 116 mm |
| Outer Ring Length | 104 mm |
| Style | Self-Centering |
| Screw Tightening Torque | 169.64 lb/ft |
| Manufacturer Name | TOLLOK |
| O.D. | 190 mm |
| No. of Screws | 14 |
| Series | TLK450 |
| Grade | 12.9 |
| Weight | 22.0 LB |
| EAN or UPC | 782934863257 |

