- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 130 mm Inside Diameter
- 180 mm Outside Diameter
| Manufacturer Name | TOLLOK |
| No. of Screws | 12 |
| Outer Ring + Stroke | 116 mm |
| Torque | 37911 ft lb |
| Internal Hub Force | 22481 psi |
| Thread Size | M14 |
| I.D. | 130 mm |
| Locking Type | Internal Locking |
| Hub Surface Pressure | 16244 psi |
| Outer Ring Length | 104 mm |
| O.D. | 180 mm |
| Style | Self-Centering |
| Series | TLK450 |
| Screw Tightening Torque | 169.64 lb/ft |
| Grade | 12.9 |
| Transmitted Axial Force | 177816 lbf |
| Type | Locking Device |
| Weight | 22.0 LB |
| EAN or UPC | 782934857911 |

