- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 120 mm Inside Diameter
- 165 mm Outside Diameter
| Torque | 29724 ft lb |
| No. of Screws | 14 |
| I.D. | 120 mm |
| Type | Locking Device |
| Hub Surface Pressure | 17405 psi |
| Locking Type | Internal Locking |
| Outer Ring + Stroke | 100 mm |
| O.D. | 165 mm |
| Screw Tightening Torque | 106.95 lb/ft |
| Internal Hub Force | 23931 psi |
| Transmitted Axial Force | 151290 lbf |
| Series | TLK450 |
| Style | Self-Centering |
| Outer Ring Length | 90 mm |
| Grade | 12.9 |
| Manufacturer Name | TOLLOK |
| Thread Size | M12 |
| Weight | 16.0 LB |
| EAN or UPC | 782934861093 |

