- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 110 mm Inside Diameter
- 155 mm Outside Diameter
| Torque | 23381 ft lb |
| Thread Size | M12 |
| Screw Tightening Torque | 106.95 lb/ft |
| Hub Surface Pressure | 15954 psi |
| I.D. | 110 mm |
| Locking Type | Internal Locking |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 22481 psi |
| Grade | 12.9 |
| O.D. | 155 mm |
| Series | TLK450 |
| Outer Ring + Stroke | 100 mm |
| Style | Self-Centering |
| Outer Ring Length | 90 mm |
| Transmitted Axial Force | 129484 lbf |
| Type | Locking Device |
| No. of Screws | 12 |
| Weight | 14.0 LB |
| EAN or UPC | 782934850684 |

