- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 100 mm Inside Diameter
- 145 mm Outside Diameter
features
- Self centering
- Very high torque
- Available from 1" to 8" diameter
- Offers economical advantages
| I.D. | 100 mm |
| Thread Size | M12 |
| Series | TLK450 |
| Bolt Size | 12 x M12 |
| Inch/Metric | Metric |
| Hub Surface Pressure | 16969 psi |
| Outer Ring + Stroke | 100 mm |
| Style | Self-Centering |
| Type | Locking Device |
| Grade | 12.9 |
| Locking Type | Internal Locking |
| No. of Screws | 12 |
| Transmitted Axial Force | 129484 lbf |
| External Hub Force | 16969 psi |
| Outer Ring Length | 90 mm |
| Overall Length | 3.937 in |
| Internal Hub Force | 24656 psi |
| O.D. | 145 mm |
| Screw Tightening Torque | 106.95 lb/ft |
| Manufacturer Name | TOLLOK |
| Torque | 21242 ft lb |
| Weight | 13.0 LB |
| EAN or UPC | 782934856570 |

