- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 80 mm Inside Diameter
- 120 mm Outside Diameter
features
- Self centering
- Very high torque
- Available from 1" to 8" diameter
- Offers economical advantages
| Locking Type | Internal Locking |
| Outer Ring + Stroke | 78 mm |
| Screw Tightening Torque | 61.22 lb/ft |
| Type | Locking Device |
| No. of Screws | 12 |
| Style | Self-Centering |
| Bolt Size | 12 x M10 |
| Inch/Metric | Metric |
| Torque | 11653 ft lb |
| External Hub Force | 18130 psi |
| Series | TLK450 |
| I.D. | 80 mm |
| Grade | 12.9 |
| Manufacturer Name | TOLLOK |
| Outer Ring Length | 70 mm |
| Internal Hub Force | 27267 psi |
| Thread Size | M10 |
| Hub Surface Pressure | 18130 psi |
| O.D. | 120 mm |
| Transmitted Axial Force | 89020 lbf |
| Overall Length | 3.071 in |
| Weight | 8.0 LB |
| EAN or UPC | 782934862892 |

