- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 70 mm Inside Diameter
- 110 mm Outside Diameter
features
- Self centering
- Very high torque
- Available from 1" to 8" diameter
- Offers economical advantages
| O.D. | 110 mm |
| Series | TLK450 |
| Locking Type | Internal Locking |
| Screw Tightening Torque | 61.22 lb/ft |
| Torque | 8519 ft lb |
| No. of Screws | 10 |
| Thread Size | M10 |
| Type | Locking Device |
| Bolt Size | 10 x M10 |
| I.D. | 70 mm |
| Transmitted Axial Force | 74184 lbf |
| External Hub Force | 16534 psi |
| Inch/Metric | Metric |
| Manufacturer Name | TOLLOK |
| Hub Surface Pressure | 16534 psi |
| Overall Length | 3.071 in |
| Outer Ring Length | 70 mm |
| Grade | 12.9 |
| Style | Self-Centering |
| Outer Ring + Stroke | 78 mm |
| Internal Hub Force | 25962 psi |
| Weight | 7.0 LB |
| EAN or UPC | 782934854200 |

