- Locking Ring
- 60 mm ID
- 90 mm OD
- 2.520 in Width
- Self Centering Medium Torque
features
- Self centering
- Very high torque
- Available from 1" to 8" diameter
- Offers economical advantages
| Bolt Size | 10 x M8 |
| No. of Screws | 10 |
| Inch/Metric | Metric |
| Transmitted Axial Force | 46533 lbf |
| Torque | 4573 ft lb |
| Style | Self-Centering |
| I.D. | 60 mm |
| Thread Size | M8 |
| Type | Locking Device |
| External Hub Force | 15809 psi |
| Series | TLK450 |
| Internal Hub Force | 23786 psi |
| Screw Tightening Torque | 30 lb/ft |
| Manufacturer Name | TOLLOK |
| O.D. | 90 mm |
| Overall Length | 2.52 in |
| Weight | 4.0 LB |
| EAN or UPC | 782934853159 |

