- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 42 mm Inside Diameter
- 75 mm Outside Diameter
features
- Self centering
- Very high torque
- Available from 1" to 8" diameter
- Offers economical advantages
| Outer Ring + Stroke | 64 mm |
| I.D. | 42 mm |
| O.D. | 75 mm |
| Type | Locking Device |
| Screw Tightening Torque | 30.24 lb/ft |
| Bolt Size | 8 x M8 |
| Hub Surface Pressure | 15229 psi |
| Style | Self-Centering |
| Series | TLK450 |
| No. of Screws | 8 |
| Grade | 12.9 |
| Outer Ring Length | 56 mm |
| Inch/Metric | Metric |
| Locking Type | Internal Locking |
| Internal Hub Force | 27267 psi |
| Torque | 2191 ft lb |
| Transmitted Axial Force | 31696 lbf |
| Overall Length | 2.52 in |
| External Hub Force | 15229 psi |
| Manufacturer Name | TOLLOK |
| Thread Size | M8 |
| Weight | 2.0 LB |
| EAN or UPC | 782934859885 |

