- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 40 mm Inside Diameter
- 65 mm Outside Diameter
features
- Available from 1" to 8" diameter
- Offers economical advantages
- Very high torque
- Self centering
| O.D. | 65 mm |
| I.D. | 40 mm |
| Screw Tightening Torque | 12.54 lb/ft |
| Bolt Size | 8 x M6 |
| Outer Ring Length | 39 mm |
| Type | Locking Device |
| Series | TLK450 |
| Inch/Metric | Metric |
| Outer Ring + Stroke | 45 mm |
| No. of Screws | 8 |
| Transmitted Axial Force | 17084 lbf |
| Overall Length | 1.772 in |
| External Hub Force | 13634 psi |
| Style | Self-Centering |
| Torque | 1128 ft lb |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 22191 psi |
| Hub Surface Pressure | 13634 psi |
| Grade | 12.9 |
| Thread Size | M6 |
| Locking Type | Internal Locking |
| Weight | 2.0 LB |
| EAN or UPC | 782934856884 |

