- Locking Ring
- 30 mm ID
- 55 mm OD
- 1.772 in Width
- Self Centering Medium Torque
features
- Self centering
- Very high torque
- Available from 1" to 8" diameter
- Offers economical advantages
| Bolt Size | 8 x M6 |
| O.D. | 55 mm |
| Screw Tightening Torque | 13 lb/ft |
| Internal Hub Force | 29588 psi |
| Inch/Metric | Metric |
| Transmitted Axial Force | 17084 lbf |
| External Hub Force | 16099 psi |
| No. of Screws | 8 |
| Manufacturer Name | TOLLOK |
| Style | Self-Centering |
| I.D. | 30 mm |
| Torque | 848 ft lb |
| Thread Size | M6 |
| Series | TLK450 |
| Type | Locking Device |
| Overall Length | 1.772 in |
| Weight | 1.0 LB |
| EAN or UPC | 782934852053 |

