- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 28 mm Inside Diameter
- 55 mm Outside Diameter
features
- Self centering
- Very high torque
- Available from 1" to 8" diameter
- Offers economical advantages
| Thread Size | M6 |
| Outer Ring Length | 39 mm |
| Grade | 12.9 |
| No. of Screws | 8 |
| Type | Locking Device |
| O.D. | 55 mm |
| Style | Self-Centering |
| Internal Hub Force | 31763 psi |
| Outer Ring + Stroke | 45 mm |
| External Hub Force | 16099 psi |
| Bolt Size | 8 x M6 |
| Transmitted Axial Force | 17084 lbf |
| Series | TLK450 |
| Hub Surface Pressure | 16099 psi |
| Torque | 789 ft lb |
| Locking Type | Internal Locking |
| Manufacturer Name | TOLLOK |
| Overall Length | 1.772 in |
| Screw Tightening Torque | 12.54 lb/ft |
| I.D. | 28 mm |
| Inch/Metric | Metric |
| Weight | 1.0 LB |
| EAN or UPC | 782934862243 |

