- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 340 mm Inside Diameter
- 425 mm Outside Diameter
| Series | TLK401 |
| Grade | 12.9 |
| Internal Hub Force | 17405 psi |
| Locking Type | Internal Locking |
| Outer Ring + Stroke | 147 mm |
| No. of Screws | 24 |
| Style | Self-Centering |
| Screw Tightening Torque | 261.83 lb/ft |
| Transmitted Axial Force | 460840 lbf |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| O.D. | 425 mm |
| I.D. | 340 mm |
| Outer Ring Length | 135 mm |
| Hub Surface Pressure | 13924 psi |
| Torque | 257247 ft lb |
| Thread Size | M16 |
| Weight | 110.0 LB |
| EAN or UPC | 782934851384 |

