- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 320 mm Inside Diameter
- 405 mm Outside Diameter
| Outer Ring Length | 135 mm |
| Internal Hub Force | 18420 psi |
| Style | Self-Centering |
| Transmitted Axial Force | 460840 lbf |
| No. of Screws | 24 |
| Torque | 241087 ft lb |
| O.D. | 405 mm |
| I.D. | 320 mm |
| Outer Ring + Stroke | 147 mm |
| Thread Size | M16 |
| Screw Tightening Torque | 261.83 lb/ft |
| Manufacturer Name | TOLLOK |
| Hub Surface Pressure | 14649 psi |
| Series | TLK401 |
| Grade | 12.9 |
| Locking Type | Internal Locking |
| Type | Locking Device |
| Weight | 104.0 LB |
| EAN or UPC | 782934851162 |

