- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 300 mm Inside Diameter
- 375 mm Outside Diameter
| Outer Ring Length | 120 mm |
| Type | Locking Device |
| Screw Tightening Torque | 261.83 lb/ft |
| Outer Ring + Stroke | 132 mm |
| Internal Hub Force | 21756 psi |
| Torque | 226173 ft lb |
| Grade | 12.9 |
| Locking Type | Internal Locking |
| Manufacturer Name | TOLLOK |
| Thread Size | M16 |
| Transmitted Axial Force | 460840 lbf |
| I.D. | 300 mm |
| O.D. | 375 mm |
| Style | Self-Centering |
| Series | TLK401 |
| Hub Surface Pressure | 17550 psi |
| No. of Screws | 24 |
| Weight | 67.0 LB |
| EAN or UPC | 782934862823 |

