- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 280 mm Inside Diameter
- 355 mm Outside Diameter
| Style | Self-Centering |
| Series | TLK401 |
| Internal Hub Force | 19580 psi |
| Manufacturer Name | TOLLOK |
| Thread Size | M16 |
| Transmitted Axial Force | 384408 lbf |
| No. of Screws | 20 |
| Type | Locking Device |
| Screw Tightening Torque | 261.83 lb/ft |
| I.D. | 280 mm |
| Torque | 176469 ft lb |
| O.D. | 355 mm |
| Weight | 64.0 LB |
| EAN or UPC | 782934851353 |

