- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 220 mm Inside Diameter
- 285 mm Outside Diameter
| Thread Size | M14 |
| Hub Surface Pressure | 12038 psi |
| Style | Self-Centering |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 193552 lbf |
| Type | Locking Device |
| Series | TLK401 |
| Grade | 12.9 |
| Outer Ring Length | 98 mm |
| Outer Ring + Stroke | 110 mm |
| O.D. | 285 mm |
| Manufacturer Name | TOLLOK |
| Internal Hub Force | 15519 psi |
| I.D. | 220 mm |
| Torque | 69869 ft lb |
| Screw Tightening Torque | 169.64 lb/ft |
| No. of Screws | 14 |
| Weight | 43.0 LB |
| EAN or UPC | 782934850011 |

